Shop All Hook & Loop Straps
Halco
2 in x 27.5 Yard Aramid Hook Tape with Stainless Steel Hooks
Mfr # SSH200
Zoro # G610860282
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Length 27.5yd
- Hook and Loop Shape Roll
- Color White
- Characteristics Stainless steel / Aramid High temperature Hook Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # SSH200
- Zoro # G610860282
- Country of Origin Germany
- Category Hook & Loop Straps
Dimensions
Width | 2" |
Length | 27.5yd |
Details
Hook and Loop Shape | Roll |
Color | White |
Characteristics | Stainless steel / Aramid High temperature Hook Fastener |
Description
2 in x 27.5 Yard Halco Aramid Hook Tape with Stainless Steel Hooks - FAR 25.853 / FMVSS302 Approved
- •Halco’s high temp stainless steel and aramid fastener is designed for high-temperature applications where fasteners may be subjected to heat over an extended period of time
- •This product is also suitable in applications requiring corrosion resistance
- •REACH & RoHS Compliant
- •CALIFORNIA PROP 65
- •FAR 25.853
- •FMVSS302
- •Melting Point - 455F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14112)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0037)
- SUBURBAN BOLT AND SUPPLY Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0010160332Z)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Hook Fastener Tape (NNH100)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Loop Fastener Tape (NNL100)
- FASTENATION Cinch Strap, No Adhesive, 16 ft, 2 in Wd, Black, 10 PK (2X16KPSTRAP)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYSRCAM)
- FASTENATION Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK (G2X36KVSG)
- FASTENATION Cinch Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYCAM)
- WRAP-IT CABLE ORGANIZER BLACK 16in. L (102-TWIN-16BL)
- Halco Hook & Loop Straps