Shop All LED Outdoor Lighting
Halco
12W 120-277V Knuckle Line Voltage Bronze Outdoor Integrated LED Small Landscape Flood Light
Mfr # FLFS12/3CCTU/KN 10339
Zoro # G310089716
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # FLFS12/3CCTU/KN 10339
- Zoro # G310089716
- UPC # 807154103393
- Country of Origin United States
- Category LED Outdoor Lighting
Description
The new ProLED Select Flood Series offers the best value in the Commercial and Industrial Floodlight market. The FLFS Flood Series combines performance and design in 1 competitively priced fixture. The FLFS Series product is made of high quality, die-cast aluminum with a poly-carbonate lens and an integrated heat sink. Combine that with a watertight, IP65 rating and you have an extremely durable fixture with a L70 of over 100,000-hours. With multiple lumen packages and mounting options, the ProLED Select Flood Series is the right fit for almost any outdoor lighting application.Brightness: 1538 LumensLifetime: 50,000-hoursColor temperature: 3000K/4000K/5000K, 70CRI selectableEnergy used 12-Watt equivalent to a 50-Watt MH-watt light bulbIdeal for use in commercial, industrial, retail, storage, utility, shopping centers, task lightingDimmableField selectable CCT - adjustable color temperature 3000K, 4000K, 5000KDLC premium listed, IP65 rated5-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-1)
- ILC Replacement for Light Bulb / Lamp 100a19/if 130v replacement light bulb lamp, 10PK (100A19/IF 130V LIGHT BULB / LAMP)
- ILC Replacement for Baltoro LLC Sl5720rs replacement light bulb lamp (SL5720RS BALTORO LLC)
- PURE GARDEN Tear Drop LED String Lights, 30 Bulb with 8 Modes, Cool White, 2PK (50-LG1018)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- MINGS MARK Green Longlife LED Palm Tree, 4-1/2' (8080103)
- OVER LITE Ultra 3X Motion Activated LED Light with Remote , 2PK (OLU-CD4)
- MIRACLE LED Outdoor String Light Kit, Wide Angle, 4PK (607849)
- SNOW JOE Bliss Outdoors Themed String Lights w Hanging Clips (BSL-300-PT)
- SHAWSHANK LEDZ Blazing LEDz 240 lm Assorted LED COB Trouble Light (702465)
- Halco LED Outdoor Lighting