Shop All LED Outdoor Lighting
Halco
120-277V Yoke Mount Line Voltage Bronze Outdoor LED Large Landscape Flood Light Daylight 5000K
Mfr # FL150/U50/YK 10350
Zoro # G910089710
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # FL150/U50/YK 10350
- Zoro # G910089710
- UPC # 807154103508
- Country of Origin United States
- Category LED Outdoor Lighting
Description
The new ProLED Select Flood Series offers the best value in the Commercial and Industrial Floodlight market. The FLFS Flood Series combines performance and design in 1 competitively priced fixture. The FLFS Series product is made of high quality, die-cast aluminum with a poly-carbonate lens and an integrated heat sink. Combine that with a watertight, IP65 rating and you have an extremely durable fixture with a L70 of over 100,000-hours. With multiple lumen packages and mounting options, the ProLED Select Flood Series is the right fit for almost any outdoor lighting application.Brightness: 19816 LumensLifetime: 50,000-hoursColor temperature: 5000K, 70CRI daylightEnergy used 150-Watt equivalent to a 400-Watt MH-watt light bulbIdeal for use in commercial, industrial, retail, storage, utility, shopping centers, task lightingDimmableDaylight color temperature - 5000KDLC premium listed, IP65 rated5-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temp Job Site Light, Corded, 6300lm, LED (T50060W)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-7300.675 (STROBE-7300.675)
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- BEACON Area and Roadway Fixture, 12000 lm, LED (RAR1-100-4K-4)
- TOUCH OF ECO LITEUP225 Solar String Lights Multi Color (TOE142)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- PHILIPS 1.2 Watt Led, 2 Inch Accent Light, Landscape (458497)
- FEIT ELECTRIC LIFX Black Plug In 18 W LED Smart-Enabled String Lights (LFXSL24-12/LED)
- Halco LED Outdoor Lighting