Shop All Hook & Loop Straps
Halco
1 in x 27.5 Yard Polyester Natural Color High Temp Loop Fastener Tape
Mfr # NNL100
Zoro # G210860279
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 27.5yd
- Hook and Loop Shape Roll
- Color Beige
- Characteristics PPS High Temperature Loop Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # NNL100
- Zoro # G210860279
- Country of Origin Japan
- Category Hook & Loop Straps
Dimensions
Width | 1" |
Length | 27.5yd |
Details
Hook and Loop Shape | Roll |
Color | Beige |
Characteristics | PPS High Temperature Loop Fastener |
Description
- •Halco’s heat-resistant hook and loop tape is a premium recloseable fastener capable of withstanding high temperatures.
- •This fastener is designed for use in automotive, aerospace, and industrial applications such as insulation covers and ARC/welding apparel.
- •REACH & RoHS Compliant
- •CALIFORNIA PROP 65
- •FAR 25.853
- •FMVSS302
- •Melting Point - 495F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- STANLEY Blind Rivet, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (PAA42W-1B)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N01000.043.0200)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Hook Fastener Tape (NNH100)
- VELCRO BRAND MED BLK Easy Hang Strap (VEL-30121-USA)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8 in, 1/2 in Wd, Black (91426)
- WRAP-IT Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Black, 12 PK (A712-06B)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- BSC PREFERRED 1/2'' x 75' - Black VELCRO Brand Self-Grip Strap Roll (S-13671)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 1 in Wd, White, 2 PK (N-07-G02-W)
- Halco Hook & Loop Straps