Shop All Hook & Loop Straps
Halco
1 in x 27.5 Yard Polyester Natural Color High Temp Hook Fastener Tape
Mfr # NNH100
Zoro # G510860283
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 27.5yd
- Hook and Loop Shape Roll
- Color Beige
- Characteristics PPS High Temperature Hook Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halco
- MFR # NNH100
- Zoro # G510860283
- Country of Origin Japan
- Category Hook & Loop Straps
Dimensions
Width | 1" |
Length | 27.5yd |
Details
Hook and Loop Shape | Roll |
Color | Beige |
Characteristics | PPS High Temperature Hook Fastener |
Description
- •Halco’s heat-resistant hook and loop tape is a premium recloseable fastener capable of withstanding high temperatures.
- •This fastener is designed for use in automotive, aerospace, and industrial applications such as insulation covers and ARC/welding apparel.
- •REACH & RoHS Compliant
- •CALIFORNIA PROP 65
- •FAR 25.853
- •FMVSS302
- •Melting Point - 495F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04005.075.0250)
- LOKSERT Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK (MS51830-104 PKG5)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (K2023-B)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Loop Fastener Tape (NNL100)
- WRAP-IT Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK (A710-09B)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 10-1/4", 3-1/2" Wd, Black (VEK30120)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A112-1234BX)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- WRAP-IT Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 6 PK (A706-18B)
- BSC PREFERRED 1 x 18'' - Black VELCRO Brand Cinch Straps, 25PK (VEL185)
- Halco Hook & Loop Straps