Shop All Hook & Loop Straps
Halco
1 in x 27.5 Yard Aramid Hook Tape with Stainless Steel Hook
Mfr # SSH100
Zoro # G710860281
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 27.5yd
- Hook and Loop Shape Roll
- Color White
- Characteristics Stainless steel / Aramid High temperature Hook Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # SSH100
- Zoro # G710860281
- Country of Origin Germany
- Category Hook & Loop Straps
Dimensions
Width | 1" |
Length | 27.5yd |
Details
Hook and Loop Shape | Roll |
Color | White |
Characteristics | Stainless steel / Aramid High temperature Hook Fastener |
Description
1 in x 27.5 Yard Halco Aramid Hook Tape with Stainless Steel Hook - FMVSS302 / FAR25.853 Approved
- •Halco’s high temp stainless steel and aramid fastener is designed for high-temperature applications where fasteners may be subjected to heat over an extended period of time
- •This product is also suitable in applications requiring corrosion resistance
- •REACH & RoHS Compliant
- •CALIFORNIA PROP 65
- •FAR 25.853
- •FMVSS302
- •Melting Point - 455F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABL100)
- BUILDRIGHT Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 85 PK (08862)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898166-PG)
- ZORO SELECT Grade 9, 3/4"-10 Hex Head Cap Screw, Ecoguard Steel, 3-1/2 in L, 70 PK (7556CH9)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Hook Fastener Tape (NNH100)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Loop Fastener Tape (NNL100)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (2X24KWVS)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 2 in Wd, Yellow (O-16-G1P-Y)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYSRCAM)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYCAM)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYSRCAM)
- Halco Hook & Loop Straps