Shop All Wire Strippers & Crimpers
Hakko/Chp
Self-Adjusting Wire Stripper, 32-22Awg
Mfr # SF-30
Zoro # G9078907
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 32 AWG
- Features Self Adjusting Wire Stripper, Pliers Fitted With Elastic Part That Enables The Stripping Of The Insulating Sleeve Of Cables Without Damaging The Conductor Wires
- Application Wire Stripper
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko/Chp
- MFR # SF-30
- Zoro # G9078907
- UPC # 641328024820
- Country of Origin Italy
- Category Wire Strippers & Crimpers
Details
Capacity | 22 to 32 AWG |
Features | Self Adjusting Wire Stripper, Pliers Fitted With Elastic Part That Enables The Stripping Of The Insulating Sleeve Of Cables Without Damaging The Conductor Wires |
Application | Wire Stripper |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Item | Self-Adjusting Wire Stripper,32-22Awg |
Description
Self-Adjusting Wire Stripper,32-22Awg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250R7--S21)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 10ths (11-SPR25-T)
- HAKKO/CHP Flush Cut, 10Awg, Macro Cutter (TRR-58-G)
- HAKKO/CHP Multi-Function Wire Stripper (CSP-30-7)
- HAKKO/CHP Flush Cut, 12Awg, Strong Head, 5mm (TR-5000-R)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- HAKKO/CHP Self-Adjusting Wire Stripper, 32-22Awg (SF-30-D)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-50-M)
- IDEAL 7 in Wire Stripper 22 to 10 AWG (45-092)
- Hakko/Chp Crimping Tools