Shop All Needle Nose Pliers
Hakko/Chp
Pointed Nose Pliers With Smooth Jaws
Mfr # PN-2002
Zoro # G9078380
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3mm
- Features Pointed Nose, Smooth Jaws
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko/Chp
- MFR # PN-2002
- Zoro # G9078380
- UPC # 641328022932
- Country of Origin Italy
- Category Needle Nose Pliers
Dimensions
Jaw Width | 3mm |
Details
Features | Pointed Nose, Smooth Jaws |
Material | Steel |
Number of Pieces | 1 |
Item | Pointed Nose Pliers With Smooth Jaws |
Description
Pointed Nose Pliers With Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Latches, Style A (K0051.1611451)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/2)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- EKLIND Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short (19608)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Smooth (PN-2006)
- HAKKO/CHP Long Nose Pliers, Smooth, 3mm (PN-2008)
- HAKKO/CHP Long Nose Pliers, Serrated, 3mm (PN-2007)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- SOUTHBEND 8 in. Bent Nose Pliers (1633)
- TEKTON Long Nose Locking Pliers Set (2-Piece) (PLK90303)
- Hakko/Chp Pliers