Shop All Wire Strippers & Crimpers
Hakko/Chp
Multi-Function Wire Stripper
Mfr # CSP-30-7
Zoro # G9078268
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 16 AWG
- Features Multi-Function Wire Stripper, Shear and Pliers
- Application Wire Stripper
- Number of Pieces 1
- Includes Shears and Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko/Chp
- MFR # CSP-30-7
- Zoro # G9078268
- UPC # 641328038650
- Country of Origin Italy
- Category Wire Strippers & Crimpers
Details
Capacity | 26 to 16 AWG |
Features | Multi-Function Wire Stripper, Shear and Pliers |
Application | Wire Stripper |
Number of Pieces | 1 |
Includes | Shears and Pliers |
Item | Multi-Function Wire Stripper |
Description
Multi-Function Wire Stripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114MD)
- LENOX Hole Saw, Bi-Metal, Dia 3/4 (3001212L)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- HAKKO/CHP Self-Adjusting Wire Stripper, 32-22Awg (SF-30-D)
- HAKKO/CHP Flush Cut Medium Cutter, Clean Cut, 16Awg (TR-30)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-50-M)
- HAKKO/CHP Flush Cut, 12Awg, Strong Head, 5mm (TR-5000-R)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- HAKKO/CHP Flush Cut, 10Awg, Macro Cutter (TRR-58-G)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 26-20A (PA1460)
- Hakko/Chp Crimping Tools