Shop All Wire Strippers & Crimpers
Hakko/Chp
Micro Nipper, Flush Cut, Slim Handle
Mfr # TR-20-SM-D
Zoro # G9078785
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 22 AWG
- Features Micro Nipper, Clean Cut
- Application Nipper
- Number of Pieces 1
- Cutting Action Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko/Chp
- MFR # TR-20-SM-D
- Zoro # G9078785
- UPC # 641328024608
- Country of Origin Italy
- Category Wire Strippers & Crimpers
Details
Capacity | 22 AWG |
Features | Micro Nipper, Clean Cut |
Application | Nipper |
Number of Pieces | 1 |
Cutting Action | Flush |
Handle Type | Dissipative |
Item | Micro Nipper,Flush Cut,Slim Handle |
Description
Micro Nipper,Flush Cut,Slim Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 10mm (84490)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 14 in W x 8 in D x 6-1/2 in H (35XR78)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- HAKKO/CHP Flush Cut Medium Cutter, Clean Cut, 16Awg (TR-30)
- HAKKO/CHP Multi-Function Wire Stripper (CSP-30-7)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- HAKKO/CHP Flush Cut, 12Awg, Medium (TR-58-R)
- HAKKO/CHP Flush Cut, 12Awg, Strong Head, 5mm (TR-5000-R)
- HAKKO/CHP Self-Adjusting Wire Stripper, 32-22Awg (SF-30-D)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- Hakko/Chp Crimping Tools