Shop All Needle Nose Pliers
Hakko/Chp
Long Nose Pliers, Serrated, 3mm
Mfr # PN-2007
Zoro # G9078916
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3mm
- Features Nose Pointed; Jaws: Serrated; Outside Edge: Flat
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko/Chp
- MFR # PN-2007
- Zoro # G9078916
- UPC # 641328024691
- Country of Origin Italy
- Category Needle Nose Pliers
Dimensions
Jaw Width | 3mm |
Details
Features | Nose Pointed; Jaws: Serrated; Outside Edge: Flat |
Material | Steel |
Number of Pieces | 1 |
Item | Long Nose Pliers,Serrated,3mm |
Description
Long Nose Pliers,Serrated,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- MARSHALLTOWN Brick Trowel, London, 11 In, Softgrip (3311FG)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 1-3/8" Kit (48-25-5220)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed (54ZW33)
- HAKKO/CHP Long Nose Pliers, Smooth, 3mm (PN-2008)
- HAKKO/CHP Pointed Nose Pliers With Smooth Jaws (PN-2002)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Smooth (PN-2006)
- PROTO 4 1/2 in Round Nose Plier ESD Cushion Grip Handle (J2856RNMP)
- EREM 5 3/4 in 2400 Magic Sense Needle Nose Plier Ergonomic Handle (2443P)
- Hakko/Chp Needle Nose Pliers