Shop All Needle Nose Pliers
Hakko/Chp
Long Nose Pliers, 1.2mm, Smooth
Mfr # PN-2006
Zoro # G9078925
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3mm
- Features Nose Flat; Jaws: Serrated; Outside Edge: Flat
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko/Chp
- MFR # PN-2006
- Zoro # G9078925
- UPC # 641328022949
- Country of Origin Italy
- Category Needle Nose Pliers
Dimensions
Jaw Width | 3mm |
Details
Features | Nose Flat; Jaws: Serrated; Outside Edge: Flat |
Material | Steel |
Number of Pieces | 1 |
Description
Long Nose Pliers,1.2mm,Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 15 Socket Bit x 3/4" - 1/4 Sq Dr (120T15SB)
- WESTWARD 21/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE2)
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- WESTWARD Z HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLY1)
- HAKKO/CHP Pointed Nose Pliers With Smooth Jaws (PN-2002)
- HAKKO/CHP Long Nose Pliers, Smooth, 3mm (PN-2008)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- HAKKO/CHP Long Nose Pliers, Serrated, 3mm (PN-2007)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- STAHLWILLE TOOLS Snipe nose plier w.cutter (radio- or telephone pliers) L.160mm head polished handlesw/softer layers (65303160)
- BETA Extra Long Flat Nose Plier, 200mm (011620100)
- Hakko/Chp Needle Nose Pliers