Shop All Wire Strippers & Crimpers
Hakko/Chp
Flush Cut, 12Awg, Strong Head, 5mm
Mfr # TR-5000-R
Zoro # G9078837
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 AWG
- Features The Perfect Joint Between The High-Quality Ground Faces Of The Two Halves, The Tool By Adjusting The Screw To Eliminate The Play Accumulated Between The Two Faces Over A Long Period Of Time, Center Screw: Yes
- Application Cutting
- Number of Pieces 1
- Cutting Action Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko/Chp
- MFR # TR-5000-R
- Zoro # G9078837
- UPC # 641328024493
- Country of Origin Italy
- Category Wire Strippers & Crimpers
Details
Capacity | 12 AWG |
Features | The Perfect Joint Between The High-Quality Ground Faces Of The Two Halves, The Tool By Adjusting The Screw To Eliminate The Play Accumulated Between The Two Faces Over A Long Period Of Time, Center Screw: Yes |
Application | Cutting |
Number of Pieces | 1 |
Cutting Action | Flush |
Item | Flush Cut,12Awg,Strong Head,5mm |
Description
Flush Cut,12Awg,Strong Head,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Phillips, Round, Ergonic Ph2x4 (07157 52805)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- PROTO Open End Wrench, SAE, 5/16" Head Size (J3034)
- A E S INDUSTRIES G-CLAMP 2 1/2" JAWS 7-1/2" HD (ADC-503)
- HAKKO/CHP Flush Cut Medium Cutter, Clean Cut, 16Awg (TR-30)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-50-M)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM-D)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM)
- HAKKO/CHP Multi-Function Wire Stripper (CSP-30-7)
- PROSKIT Crimpro Crimper for Wire Ferrules 10 AWG (902-168)
- Hakko/Chp Wire Strippers & Crimpers