Shop All Soldering Accessories
Hakko
Yellow Assembly Sleeve, Locking, Anti-Bacterial
Mfr # B3216
Zoro # G1843987
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With FM-2027
- Material Rubber
- Length 2 2/5 in
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # B3216
- Zoro # G1843987
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 2 2/5 in |
Size | S |
Overall Width | 5 in |
Overall Length | 2.4 in |
Overall Height | 2 in |
Details
Item | Sleeve Assembly |
Color | Yellow |
For Use With | FM-2027 |
Material | Rubber |
Characteristics | Antibacterial |
Features | Anti-Bacterial |
Compatible Manufacturer Model Number | FM-2027 |
Product Type | Sleeve Assembly |
Description
Sleeve Assembly, Product Type Sleeve Assembly, Material Rubber, Compatible Manufacturer Model Number FM-2027, Overall Length 2.4 in, Overall Width 5 in, Overall Height 2 in, Color Yellow, Features Anti-Bacterial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Ack Insulated Glove Pad-Cd (556)
- POWERWELD Single Stage MD Acetylene Regulator, Victor Style (AR-VM)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- SOLDER - IT, INC. Heavy Duty Hand Held Electronic Ignition Micro Torch-Red (PT-500-RD)
- HAKKO Tweezer, Black, 7.3 in. L (FX8804-02)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- HAKKO Connector Assembly, Blue, 7.4 in. (FM2027-01)
- HAKKO Solder Reel Stand, Black, Dual Spool (611-2)
- HAKKO Nozzle, Round, 1.3 x 3.0mm, Desoldering (A1006)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- HAKKO Nozzle, Hot Air, Single Jet, 2.5mm (A1124B)
- Hakko Soldering Accessories