Shop All Soldering Tools
Hakko
Wirestripping System, 120V, Thermal Type
Mfr # FT802-03
Zoro # G7198972
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal
- Voltage 120 V
- Watts 76 W
- Accessory Type Wire Stripper,Ft-802
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FT802-03
- Zoro # G7198972
- UPC # 641328078915
- Country of Origin Japan
- Category Soldering Tools
Details
Item | Wirestripping System |
Type | Thermal |
Voltage | 120 V |
Watts | 76 W |
Accessory Type | Wire Stripper,Ft-802 |
Description
Wirestripping System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ER4943 X 1/16IN X 36IN 10LB BOX HIGH TS HIGH YS ALUMINUM TIG WELDING ROD (ER4943-063-10T)
- DIAMOND LEAD REELS , HD, 10 , Black, Swivel Base (SBD10BLK)
- PARKER TORCHOLOGY Insulator, Cup Gasket (WP9/WP20) (598882)
- MILLER ELECTRIC Inlet Guide, 0.625" Size, Standard, PK3 (058549)
- HAKKO Soldering Iron, Electronic, 67W, 120V (FX601-02/P)
- HAKKO Dual Port Soldering System w/Soldering Handpiece (FM203-01)
- HAKKO Soldering Station, Digital, 70W, ESD Safe (FX888D-23BY)
- HAKKO Hot Knive Conversion Kit (FT8003-81)
- HAKKO Dual Port Soldering System w/ Two Soldering handpieces (FM203-DP)
- HAKKO Desoldering Station, Digital, 80W, 120V (FM205-01)
- WELLER Weller 3083821 Soldering Iron Batter Powered (3083821)
- Hakko Soldering Tools