Shop All Soldering Tools
Hakko
Wirestripping System, 120V, Thermal Type
Mfr # FT802-53
Zoro # G3312586
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal
- Voltage 120 V
- Watts 76 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # FT802-53
- Zoro # G3312586
- UPC # 641328080048
- Country of Origin Japan
- Category Soldering Tools
Details
Item | Wirestripping System |
Type | Thermal |
Voltage | 120 V |
Watts | 76 W |
Description
Wirestripping System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Wire Soldering Clamp (AH WSC15)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (DS2944)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .023" x 2 lb (70S602302)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W (374-60R)
- HAKKO Solder Pot, Analog, 200W, 120V (FX300-03)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-03)
- HAKKO Dual Port Soldering System w/ Two Soldering handpieces (FM203-DP)
- PROSKIT Desoldering Pump ( See, Through Barrel) (DP-366J)
- Hakko Soldering Tools