Shop All Soldering Accessories
Hakko
Tweezer, Black, 7.3 in. L
Mfr # FX8804-02
Zoro # G8816403
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Packs Up to 25mm, Removes SMD Chips
- For Use With A1378 Tips, Heat Pad
- Color Black
- Length 7 3/10 in
- Includes (1) Set Mfr. No. A1378 Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FX8804-02
- Zoro # G8816403
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 7 3/10 in |
Tip Length | 7.3 in |
Tip Outside Diameter | 2 mm |
Cord Length | 1.2 m |
Tool Length | 7.3 in |
Description
Hot Tweezers, Power Consumption 65 W, Operating Temperature (Maximum) 750 Degrees F, Operating Temperature (Minimum) 392 Degrees F, Tip Outside Diameter 2 mm, ESD Safe Yes, Operating Voltage 26V, Compatible Station Manufacturer Model Number FX-888; FX-888D;FX-8804, Cord Length 1.2 m, Product Type Desoldering Tweezers, Compatible Tip Series 950, Plug Type Station Connector, Series FX-8804, Application Flat Packs Up to 25mm, Removes SMD Chips, Includes (1) Set Mfr. No. A1378 Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Tip Cleaner Set, 21 Piece, 2.5 In L (2CYX5)
- AMERICAN TORCH TIP Gas Hose, 41V30 (41V30)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- HAKKO Solder Tip Cleaning Wire, Brass (599-029)
- HAKKO Spring Filter for FR-4102,817/809/807, 10PK (A1030)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- HAKKO Soldering Iron Connector, 3.9 ft. L, Black (FX8801-02)
- HAKKO Tip Cleaning Paste, 100% Lead-Free (FS100-01)
- HAKKO Tip Cleaner, Soft, Bronze, Brass, S (599B-02)
- WELLER Threaded Needle, 20 G, 1 In L, PK50 (KDS201P)
- Hakko Soldering Accessories