Shop All Soldering Tips
Hakko
Soldering Tip, Knife, T.W. 5 mm, T.L. 11 mm
Mfr # T39-KL
Zoro # G009899060
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Tip Length 11 mm
- Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702
- Overall Length 4 3/32 in
- Compatible Station FX-971
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T39-KL
- Zoro # G009899060
- UPC # 641328087672
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Length | 11 mm |
Overall Length | 4 3/32 in |
Tip Outside Diameter | 0.2 in |
Tip Width | 5 mm |
Details
Item | Soldering Tip |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Compatible Station | FX-971 |
Tip Type | Knife |
Product Type | Soldering Tip |
Tip Series | T39 |
Tip Thickness | 1.5 mm |
Tip Angle | 45 Degrees |
Compatible Handpiece Manufacturer | Hakko |
Tip Connection Type | Plug |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series T39, Tip Type Knife, Tip Width 5 mm, Tip Length 11 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.2 in, Tip Thickness 1.5 mm, Tip Angle 45 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 3/32 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- XTRWELD TORCH AC FLEX W/VALVE 150A (17FV)
- UNIWELD 7" Heliarc Tungsten Electrode 1/8" Dia., PK10, Container Type: Green (WEDH9)
- WESTERN ENTERPRISES PKGD:CGA022 NPL 3/8BARB 1.468L, 100PK (20)
- HAKKO Soldering Tip, Chisel, 3.2mm x 14.5mm (T18-D32)
- HAKKO Soldering Tip, Bent Chisel, 1.4mmx6mmx7mm (T15-JD14)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- HAKKO Soldering Tip, Conical, 0.2mm x 7.5mm (T15-B)
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- PLATO Soldering Tip, Bevel, 3.2mm, RoHS Compliant (EW-517)
- Hakko Soldering Tips