Shop All Soldering Tips
Hakko
Soldering Tip, T.W. 0.2 mm, T.L. 12 mm
Mfr # T39-BL02
Zoro # G209899020
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Compatible Station FX-971
- Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702
- Product Type Soldering Tip
- Tip Series T39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T39-BL02
- Zoro # G209899020
- UPC # 641328087276
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Overall Length | 4 1/8 in |
Tip Length | 12 mm |
Tip Width | 0.2 mm |
Tip Outside Diameter | 0.2 mm |
Details
Item | Soldering Tip |
Material | Composite |
Compatible Station | FX-971 |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Product Type | Soldering Tip |
Tip Series | T39 |
Tip Type | Conical |
Compatible Handpiece Manufacturer | Hakko |
Maximum Operating Temperature | 850 Degrees F |
Tip Connection Type | Plug |
Tip Thickness | 0.2 mm |
Description
Soldering Tip, Tip Series T39, Tip Type Conical, Tip Width 0.2 mm, Tip Length 12 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.2 mm, Tip Thickness 0.2 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 1/8 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Generic Soldering Iron Stand (T8000)
- POWERWELD Propane Heating Torch Kit (PW-500PT)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED031411)
- HAKKO Soldering Tip, Conical, 0.2mm x 9.5mm (T15-I)
- HAKKO Soldering Tip, Conical, 0.2mmx1.6mmx7.9mm (T15-JS02)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- HAKKO Soldering Tip, Conical, 0.2mm x 13.2mm (T18-SB)
- HAKKO Soldering Tip, Chisel, 2.4mm x 10mm (T15-D24)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- Hakko Soldering Tips