Shop All Soldering Tips
Hakko
Soldering Tip, T.W. 15.7 mm, T.L. 9.5 mm
Mfr # T39-SP157
Zoro # G609899057
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702
- Product Type Soldering Tip
- Tip Thickness 2 mm
- Tip Length 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T39-SP157
- Zoro # G609899057
- UPC # 641328087719
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Length | 9.5 mm |
Overall Length | 4 1/32 in |
Tip Width | 15.7 mm |
Tip Outside Diameter | 2 mm |
Details
Item | Soldering Tip |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Product Type | Soldering Tip |
Tip Thickness | 2 mm |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T39 |
Tip Type | Spatula |
Compatible Station | FX-971 |
Tip Connection Type | Plug |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series T39, Tip Type Spatula, Tip Width 15.7 mm, Tip Length 9.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 2 mm, Tip Thickness 2 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 1/32 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Tip Kit for 1434 Pliers, 5 Pairs (14)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- GENTEC BRASS FERRULES & HOSE FITTINGS, 7326 Ferrule 593 x 1 (24-7326)
- HAKKO Soldering Tip, Bevel, 0.6mm x 14mm (T15-SBC04)
- HAKKO Solder Tip, 0.05 in. x 0.33 in., Knife (T30-KN)
- HAKKO Soldering Tip, Conical, 0.2mm x 22.5mm (T18-BL)
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- HAKKO Soldering Tip, Chisel, 1.6mm x 14.5mm (T18-D16)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- WELLER Soldering Tip, Chisel, 0.8mm (T0054471399)
- Hakko Soldering Tips