Shop All Soldering Tips
Hakko
Soldering Tip, T.W. 3.2 mm, T.L. 10 mm
Mfr # T39-BCR32
Zoro # G409899066
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Product Type Soldering Tip
- Tip Length 10 mm
- Tip Thickness 1.2 mm
- Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T39-BCR32
- Zoro # G409899066
- UPC # 641328087245
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Length | 10 mm |
Overall Length | 4 3/64 in |
Tip Outside Diameter | 0.13 in |
Tip Width | 3.2 mm |
Details
Item | Soldering Tip |
Material | Composite |
Product Type | Soldering Tip |
Tip Thickness | 1.2 mm |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Compatible Handpiece Manufacturer | Hakko |
Tip Angle | 25 Degrees |
Tip Series | T39 |
Tip Type | V-Groove Bevel |
Compatible Station | FX-971 |
Tip Connection Type | Plug |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series T39, Tip Type V-Groove Bevel, Tip Width 3.2 mm, Tip Length 10 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.13 in, Tip Thickness 1.2 mm, Tip Angle 25 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 3/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (E6013-332-05P)
- POWERWELD MIG Wire, Aluminum, ER5356, .035" x 16 lb Spool (535603516)
- XTRWELD Silicon Bronze .035 X 30 Lb. Spool priced per pound AWS A5.7 MIG GMAW (SPSILBR035-30)
- QUICKCABLE Solder Slug, Bag, PK5 (5531)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- HAKKO Soldering Tip, Bevel, 3mm x 10mm (T15-BC3)
- HAKKO Soldering Tip, Chisel, 3.2mm x 5mm (T15-D32)
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- HAKKO Soldering Tip, Bevel, 1.2mm x 15mm (T15-BC12)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- MILWAUKEE TOOL Chisel Soldering Tip (ML49-80-0401)
- Hakko Soldering Tips