Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, T.W. 3 mm, T.L. 15 mm
Mfr # T39-BC1530
Zoro # G909899085
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Tip Width 3 mm
- Compatible Handpiece Manufacturer Hakko
- Tip Thickness 1.5 mm
- Tip Type Bevel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T39-BC1530
- Zoro # G909899085
- UPC # 641328087108
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Width | 3 mm |
Tip Length | 15 mm |
Overall Length | 4 1/4 in |
Tip Outside Diameter | 1.5 mm |
Details
Item | Soldering Tip |
Material | Composite |
Compatible Handpiece Manufacturer | Hakko |
Tip Thickness | 1.5 mm |
Tip Type | Bevel |
Tip Series | T39 |
Compatible Station | FX-971 |
Product Type | Soldering Tip |
Tip Angle | 60 Degrees |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Tip Connection Type | Plug |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series T39, Tip Type Bevel, Tip Width 3 mm, Tip Length 15 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 1.5 mm, Tip Thickness 1.5 mm, Tip Angle 60 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 1/4 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- OPTREL Magnifying Lens 1.50, For OPTREL Helmets (5000.051)
- TURBOTORCH Replaceable Tip End, 4T Size, Brass (0386-1068)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- HAKKO Soldering Tip, Chisel, 4.0mm x 7.5mm (T15-D4)
- HAKKO Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm (T15-JL02)
- HAKKO Nozzle, Round, 1.3mm x 3.0mm Size (N61-09)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Conical, 0.2mm x 13.2mm (T18-SB)
- HAKKO HAKKO 2.7mmW Conical Desoldering Nozzle (N60-02)
- WELLER Soldering Tip, PK 3 (WLTC04LBA12)
- Hakko Soldering Tips