Shop All Soldering Accessories
Hakko
Spring Filter for FR-4102,817/809/807, 10PK
Mfr # A1030
Zoro # G8816123
product price: $14.19
/pk 10, $1.42/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering Gun
- For Use With Mfr. No. 817 Desoldering
- Color Gray
- Length 1 1/2 in
- Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # A1030
- Zoro # G8816123
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 1 1/2 in |
Size | S |
Overall Width | 6 in |
Overall Length | 1.5 in |
Overall Height | 1.5 in |
Details
Item | Filter |
Application | Desoldering Gun |
For Use With | Mfr. No. 817 Desoldering |
Color | Gray |
Material | Wire |
Characteristics | Metal Wire, Spring |
Compatible Manufacturer Model Number | FR-4102, FR-4104, FR-807, FR-809, FR-817 |
Compatible Station | FR-4102, FR-4104, FR-807, FR-809, FR-817 |
Product Type | Filter Spring |
Description
Filter, Product Type Filter Spring, Material Wire, Compatible Manufacturer Model Number FR-4102, FR-4104, FR-807, FR-809, FR-817, Overall Length 1.5 in, Overall Width 6 in, Overall Height 1.5 in, Color Gray, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Cutting Torch, 21 L, 180deg. Head (0381-1484)
- BLUE DEMON E6013 X 5/32in X 14in X 10 lb pack general purpose carbon steel electrode (E6013-532-10P)
- MILLER ELECTRIC Handle Ribbed (H-100R)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16073)
- HAKKO Orange Assembly Sleeve, Locking, Anti-Bacterial (B3217)
- HAKKO Nozzle, Round, 0.8 x 2.0mm, Desoldering (N3-08)
- HAKKO Nozzle, Extra Long, 1.0x2.3mm, Desoldering (A1394)
- HAKKO Nozzle, Extra Long, 1.3x2.3mm, Desoldering (A1395)
- HAKKO Hot Air Pencil Kit, Blue (FM2029-01)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 6.0mm (T16-1005)
- WELLER Replacement Carbon Filter, For W5A350, PK3 (WSA350F)
- Hakko Soldering Accessories