Shop All Soldering Tips
Hakko
Soldering Tip, T.W. 2 mm, T.L. 10.5 mm
Mfr # T39-C1020
Zoro # G309899005
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Tip Width 2 mm
- Tip Length 10.5 mm
- Overall Length 4 1/16 in
- Tip Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # T39-C1020
- Zoro # G309899005
- UPC # 641328087313
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Width | 2 mm |
Tip Length | 10.5 mm |
Overall Length | 4 1/16 in |
Tip Outside Diameter | 1 mm |
Details
Item | Soldering Tip |
Material | Composite |
Tip Angle | 60 Degrees |
Compatible Handpiece Manufacturer | Hakko |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Compatible Station | FX-971 |
Tip Series | T39 |
Tip Thickness | 1 mm |
Tip Type | Bevel |
Product Type | Soldering Tip |
Maximum Operating Temperature | 850 Degrees F |
Tip Connection Type | Plug |
Description
Soldering Tip, Tip Series T39, Tip Type Bevel, Tip Width 2 mm, Tip Length 10.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 1 mm, Tip Thickness 1 mm, Tip Angle 60 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 1/16 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-540, 200 to 3000 psi, Use With: Oxygen (0781-1445)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG300R)
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- SMITH EQUIPMENT Cutting Torch 75 Degree (SC225)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- HAKKO Soldering Tip, Chisel, 0.8mm x 9.5mm (T15-D08)
- PLATO SMD flow Tip- Hakko (HS-0530)
- Hakko Soldering Tips