Shop All Soldering Tips
Hakko
Soldering Tip, T.W. 0.8 mm, T.L. 10 mm
Mfr # T39-D08
Zoro # G109899014
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Overall Length 4 3/64 in
- Tip Outside Diameter 0.03 in
- Tip Type Chisel
- Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T39-D08
- Zoro # G109899014
- UPC # 641328087351
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Overall Length | 4 3/64 in |
Tip Outside Diameter | 0.03 in |
Tip Length | 10 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Material | Composite |
Tip Type | Chisel |
Compatible Handpiece Manufacturer Model Number | FX-9701, FX-9702 |
Product Type | Soldering Tip |
Compatible Station | FX-971 |
Tip Thickness | 0.5 mm |
Tip Series | T39 |
Compatible Handpiece Manufacturer | Hakko |
Maximum Operating Temperature | 850 Degrees F |
Tip Connection Type | Plug |
Description
Soldering Tip, Tip Series T39, Tip Type Chisel, Tip Width 0.8 mm, Tip Length 10 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.03 in, Tip Thickness 0.5 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 3/64 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- MASTERCOOL Flaring Cone, 45 deg. (71097-01)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (T16-1004)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- HAKKO Solder Tip, 0.07 in. x 0.11 in., Bent (T30-J)
- HAKKO Nozzle, Round, 0.8mm x 1.8mm Size (N61-04)
- HAKKO Soldering Tip, Knife Blade, 3mm x 11mm (T15-KU)
- HAKKO Soldering Tip, Conical, 0.3mm x 16.5mm (T15-SB03)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- TURBOTORCH Soldering Tip, Self Lighting, 7/16 in. Tip (0386-0822)
- Hakko Soldering Tips