Shop All Soldering Tips
Hakko
Soldering Tip, Knife Blade, 4.6mm x 17mm
Mfr # T15-KF
Zoro # G8817374
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Knife Blade
- For Use With Mfr. No. FM-2027
- Application Soldering
- Tip Length 17 mm
- Product Type Soldering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # T15-KF
- Zoro # G8817374
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | #HK17 1.7mm |
Tip Length | 17 mm |
Tip Width | 4.7 mm |
Tip Outside Diameter | 4.7 mm |
Details
Item | Soldering Tip |
Type | Knife Blade |
For Use With | Mfr. No. FM-2027 |
Application | Soldering |
Product Type | Soldering Tip |
Tip Series | T15 |
Maximum Operating Temperature | 840 Degrees F |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Compatible Handpiece Manufacturer | Hakko |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Tip Angle | 45 Degrees |
Tip Type | Knife |
Tip Thickness | 2.4 mm |
Material | Composite |
Description
Soldering Tip, Tip Series T15, Tip Type Knife, Tip Width 4.7 mm, Tip Length 17 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 4.7 mm, Tip Thickness 2.4 mm, Tip Angle 45 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- WELLER Soldering Tip, Taper 1.6mm, 700° (CT5A7)
- VICTOR Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Argon, Nitrogen (0781-1450)
- AMERICAN BEAUTY TOOLS Soldering Iron, 75w, 1/4 In, 930 F (3125-75)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- HAKKO Soldering Tip, Knife Blade, 3mm x 11mm (T15-KU)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- HAKKO Soldering Tip, Chisel, 3.2mm x 14.5mm (T18-D32)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm Size (N61-13)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (EW-103)
- Hakko Soldering Tips