Shop All Soldering Tips
Hakko
Soldering Tip, Knife Blade, 3mm x 11mm
Mfr # T15-KU
Zoro # G8817392
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knife Blade
- Application Soldering
- For Use With Mfr. No. FM-2027
- Compatible Handpiece Manufacturer Hakko
- Product Type Soldering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-KU
- Zoro # G8817392
- UPC # 641328051291
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 3mm x 11mm |
Tip Outside Diameter | 3 mm |
Tip Width | 3 mm |
Tip Length | 11 mm |
Details
Item | Soldering Tip |
Type | Knife Blade |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Compatible Handpiece Manufacturer | Hakko |
Product Type | Soldering Tip |
Tip Angle | 45 Degrees |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Tip Thickness | 1.2 mm |
Tip Type | Knife |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Maximum Operating Temperature | 840 Degrees F |
Tip Series | T15 |
Description
Soldering Tip, Tip Series T15, Tip Type Knife, Tip Width 3 mm, Tip Length 11 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 3 mm, Tip Thickness 1.2 mm, Tip Angle 45 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- BLUE DEMON Silicon Bronze, Weld Wire, .035"x2lb Spool (SILBRZ-035-02)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- HAKKO Soldering Tip, Knife Blade, 4.6mm x 17mm (T15-KF)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- HAKKO Soldering Tip, Chisel, 5.2mm x 8mm (T15-D52)
- HAKKO Soldering Tip, Chisel, 0.8mmx3.5mmx12mm (T15-JD08)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- HAKKO Soldering Tip, Conical, 0.2mmx1.6mmx7.9mm (T15-JS02)
- Hakko Soldering Tips