Shop All Soldering Tips
Hakko
Soldering Tip, Heavy Duty, 0.5mmx15mm
Mfr # T22-BL2
Zoro # G8817566
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical, Heavy Duty
- Size 0.5mm x 15mm
- For Use With Mfr. No. FM-2030
- Application Soldering
- Tip Length 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T22-BL2
- Zoro # G8817566
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.5mm x 15mm |
Tip Length | 15 mm |
Tip Width | 1 mm |
Tip Outside Diameter | 1 mm |
Details
Item | Soldering Tip |
Type | Conical, Heavy Duty |
For Use With | Mfr. No. FM-2030 |
Application | Soldering |
Compatible Handpiece Manufacturer Model Number | FM-2030, FM-2031 |
Tip Series | T22 |
Material | Composite |
Compatible Handpiece Manufacturer | Hakko |
Tip Type | Conical |
Maximum Operating Temperature | 840 Degrees F |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series T22, Tip Type Conical, Tip Width 1 mm, Tip Length 15 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2030, FM-2031, Tip Outside Diameter 1 mm, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E308L-17 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE308L17093-10)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (10N45)
- UNIWELD Regulator (DEF14)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- HAKKO Soldering Tip, Conical, 0.4mm x 14mm (T15-SBS04)
- HAKKO Soldering Tip, Conical, 0.2mmx1.6mmx7.9mm (T15-JS02)
- HAKKO Soldering Tip, Conical, 0.2mm x 7.5mm (T15-B)
- HAKKO Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm (T15-JL02)
- HAKKO Soldering Tip, T.W. 0.8 mm, T.L. 10 mm (T39-D08)
- HAKKO Soldering Tip, Bevel, 2mm x 19mm (T15-CF2)
- HAKKO Soldering Tip, Conical, 0.1mm x 13.5mm (T15-ILS)
- Hakko Soldering Tips