Shop All Soldering Tips
Hakko
Soldering Tip, Flat Blade, 21.2mm
Mfr # T15-1403
Zoro # G8816997
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Blade
- For Use With Mfr. No. FM-2027
- Application Soldering
- Maximum Operating Temperature 840 Degrees F
- Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # T15-1403
- Zoro # G8816997
- UPC # 641328051567
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 21.2 mm |
Tip Length | 7.2 mm |
Tip Width | 21.2 mm |
Details
Item | Soldering Tip |
Type | Flat Blade |
For Use With | Mfr. No. FM-2027 |
Application | Soldering |
Maximum Operating Temperature | 840 Degrees F |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Compatible Handpiece Manufacturer | Hakko |
Material | Composite |
Tip Thickness | 2 mm |
Tip Series | T15 |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Tip Type | Spatula |
Description
Soldering Tip, Tip Series T15, Tip Type Spatula, Tip Width 21.2 mm, Tip Length 7.2 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Thickness 2 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, 44 lb., Super Arc (ED025945)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7024, 50 lb. (20YD60)
- TECHSPRAY Anti-Static Hand Lotion (1702-8FP)
- BLUE DEMON Low Hydro AC, Welding Electrode, 3/32, 50lb (E7018AC-332-50)
- HAKKO Soldering Tip, Flat Blade, 10.4mm (T15-1401)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 5.2mm (T22-D52)
- HAKKO Soldering Tip, Chisel, 3.2mm x 22.5mm (T18-DL32)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- WELLER Chisel Tip Cartridge, WMRP (T0054460399N)
- Hakko Soldering Tips