Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.3mm x 16.5mm
Mfr # T15-SB03
Zoro # G8817417
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.3mm x 16.5mm
- For Use With Mfr. No. FM-2027
- Application Soldering
- Tip Width 0.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # T15-SB03
- Zoro # G8817417
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.3mm x 16.5mm |
Tip Width | 0.6 mm |
Tip Length | 16.5 mm |
Tip Outside Diameter | 0.6 mm |
Details
Item | Soldering Tip |
Type | Conical |
For Use With | Mfr. No. FM-2027 |
Application | Soldering |
Maximum Operating Temperature | 840 Degrees F |
Product Type | Soldering Tip |
Tip Type | Conical |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Tip Series | T15 |
Material | Composite |
Compatible Handpiece Manufacturer | Hakko |
Description
Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 0.6 mm, Tip Length 16.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.6 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Electrode, Plasma Cutting Application, PK5 (9-8402)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- MILLER ELECTRIC Standard Tip, 50 AMP, For ICE 50C/CM, PK5 (177890)
- HAKKO Soldering Tip, Conical, 0.2mm x 22.5mm (T18-BL)
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm (T15-C4)
- HAKKO Soldering Tip, Conical, 0.2mm x 14mm (T15-SB02)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- HAKKO Soldering Tip, Chisel, 0.8mm x 9.5mm (T15-D08)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.25 In (42D)
- Hakko Soldering Tips