Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.2mm x 9.5mm
Mfr # T15-I
Zoro # G8817277
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.2mm x 9.5mm
- For Use With Mfr. No. FM-2027
- Application Soldering
- Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-I
- Zoro # G8817277
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.2mm x 9.5mm |
Tip Length | 9.5 mm |
Tip Outside Diameter | 0.4 mm |
Tip Width | 0.4 mm |
Details
Item | Soldering Tip |
Type | Conical |
For Use With | Mfr. No. FM-2027 |
Application | Soldering |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T15 |
Tip Type | Conical |
Maximum Operating Temperature | 840 Degrees F |
Description
Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 0.4 mm, Tip Length 9.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.4 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Electrode Holder, 13 ft L, 200 A (WS20-0E13)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- LINCOLN ELECTRIC E Ball Housing (9SM18946)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, 16 oz. Size (54B143)
- HAKKO Nozzle, Round, 0.8mm x 1.8mm Size (N61-04)
- HAKKO Soldering Tip, Chisel, 0.8mmx3.5mmx12mm (T15-JD08)
- HAKKO Soldering Tip, Bevel, 1.2mm x 15mm (T15-BC12)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- HAKKO Soldering Tip, Conical, 0.2mmx4mmx10.5mm (T18-BR02)
- HAKKO Soldering Tip, Bevel, 0.6mm x 14mm (T15-SBC04)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- Hakko Soldering Tips