Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.2mm x 7.5mm
Mfr # T15-B
Zoro # G8817024
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.2mm x 7.5mm
- For Use With Mfr. No. FM-2027
- Application Soldering
- Product Type Soldering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-B
- Zoro # G8817024
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.2mm x 7.5mm |
Tip Outside Diameter | 0.4 mm |
Tip Length | 7.5 mm |
Tip Width | 0.4 mm |
Details
Item | Soldering Tip |
Type | Conical |
For Use With | Mfr. No. FM-2027 |
Application | Soldering |
Product Type | Soldering Tip |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Maximum Operating Temperature | 840 Degrees F |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Compatible Handpiece Manufacturer | Hakko |
Material | Composite |
Tip Type | Conical |
Tip Series | T15 |
Description
Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 0.4 mm, Tip Length 7.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.4 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Titanium, Weld Rod, 1/8"x36", 1lb. Tube (ERTI2-125-01T)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- ZORO SELECT Welding Tip (1-101-7)
- PROSKIT Temperature Controlled Soldering Station (SS-206E)
- HAKKO Soldering Tip, Bevel, 3mm x 10mm (T15-BC3)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Chisel, 0.8mm x 14.5mm (T18-D08)
- HAKKO Soldering Tip, Bnt Chisel, 1.6mmx6mmx4.5mm (T15-JD16)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- TURBOTORCH Soldering Tip, Propane/MAPP, T-4 (0386-0152)
- Hakko Soldering Tips