Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.2mm x 15mm
Mfr # T15-BLL
Zoro # G8817112
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.2mm x 15mm
- For Use With Mfr. No. FM-2027
- Application Soldering
- Maximum Operating Temperature 840 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-BLL
- Zoro # G8817112
- UPC # 641328008035
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.2mm x 15mm |
Tip Outside Diameter | 0.4 mm |
Tip Length | 15 mm |
Tip Width | 0.4 mm |
Details
Item | Soldering Tip |
Type | Conical |
For Use With | Mfr. No. FM-2027 |
Application | Soldering |
Maximum Operating Temperature | 840 Degrees F |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Tip Type | Conical |
Tip Series | T15 |
Compatible Handpiece Manufacturer | Hakko |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 0.4 mm, Tip Length 15 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.4 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- DENT FIX EQUIPMENT Welding Rods SHORT (3pk) F/MAXI DF505 (DF503)
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- HAKKO Soldering Tip, Chisel, 0.8mm x 9.5mm (T15-D08)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- HAKKO Soldering Tip, Knife Blade, 5.0mm x 14mm (T18-K)
- HAKKO Soldering Tip, Conical, 0.1mm x 12.7mm (T15-IL)
- HAKKO Soldering Tip, Conical, 0.4mm x 14mm (T15-SBS04)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- Hakko Soldering Tips