Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.2mm x 13.2mm
Mfr # T18-SB
Zoro # G9678557
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- For Use With C1148B, FX-8801
- Application Soldering
- Tip Series T18
- Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T18-SB
- Zoro # G9678557
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.2mm x 13.2mm |
Tip Width | 0.4 mm |
Tip Outside Diameter | 0.4 mm |
Tip Length | 13.2 mm |
Details
Item | Soldering Tip |
Type | Conical |
For Use With | C1148B, FX-8801 |
Application | Soldering |
Tip Series | T18 |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Tip Type | Conical |
Product Type | Soldering Tip |
Maximum Operating Temperature | 899 Degrees F |
Compatible Handpiece Manufacturer | Hakko |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Description
Soldering Tip, Tip Series T18, Tip Type Conical, Tip Width 0.4 mm, Tip Length 13.2 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.4 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Liner, 0.035" to 0.045" Wire Sz, 15 ft. (LM3A-15)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- LINCOLN ELECTRIC Magnum Ptw-18 Tig Torch (25 ft 3Pc) (K1784-2)
- LINCOLN ELECTRIC Standard 9/20 Collet Bulk Pack 3/32 (KP4749-332-B10)
- HAKKO Soldering Tip, Conical, 0.2mm x 11mm (T18-IS)
- HAKKO Soldering Tip, Conical, 0.2mm x 22.5mm (T18-BL)
- HAKKO Soldering Tip, Conical, 0.2mm x 14.5mm (T18-I)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- HAKKO Solder Tip, 0.20 in. x 0.23 in., Chisel (T30-D06)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- HAKKO Soldering Tip, Chisel, 0.8mm x 14.5mm (T18-D08)
- Hakko Soldering Tips