Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, Heavy Duty, 5.2mm
Mfr # T22-D52
Zoro # G8817627
original price:
$38.33
6% off
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel, Heavy Duty
- Application Soldering
- For Use With Mfr. No. FM-2030
- Product Type Soldering Tip
- Compatible Handpiece Manufacturer Hakko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # T22-D52
- Zoro # G8817627
- UPC # 785533821925
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 5.2 mm |
Tip Length | 8 mm |
Tip Outside Diameter | 5.2 mm |
Tip Width | 5.2 mm |
Details
Item | Soldering Tip |
Type | Chisel, Heavy Duty |
Application | Soldering |
For Use With | Mfr. No. FM-2030 |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Hakko |
Material | Composite |
Tip Series | T22 |
Compatible Handpiece Manufacturer Model Number | FM-2030, FM-2031 |
Maximum Operating Temperature | 840 Degrees F |
Tip Thickness | 0.7 mm |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series T22, Tip Type Chisel, Tip Width 5.2 mm, Tip Length 8 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2030, FM-2031, Tip Outside Diameter 5.2 mm, Tip Thickness 0.7 mm, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 5356 Filler Metal, 1/16, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL5356062-1DP)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 10 lb. (41R326)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 4.5mm (T22-D45)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- HAKKO Soldering Tip, Bevel, 1.5mm x 17mm (T15-BC15)
- HAKKO Soldering Tip, Bevel, 0.5mm x 13.5mm (T18-C05)
- HAKKO Soldering Tip, Knife Blade, 4.6mm x 17mm (T15-KF)
- VICTOR Victor 341-0323-0252 8-Mfa Heating Nozzleheating Nozzle (341-0323-0252)
- Hakko Soldering Tips