Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, Heavy Duty, 1.6mm
Mfr # T22-D16
Zoro # G8817584
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel, Heavy Duty
- For Use With Mfr. No. FM-2030
- Application Soldering
- Maximum Operating Temperature 840 Degrees F
- Compatible Handpiece Manufacturer Hakko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T22-D16
- Zoro # G8817584
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.6 mm |
Tip Width | 1.6 mm |
Tip Length | 12 mm |
Tip Outside Diameter | 1.6 mm |
Details
Item | Soldering Tip |
Type | Chisel, Heavy Duty |
For Use With | Mfr. No. FM-2030 |
Application | Soldering |
Maximum Operating Temperature | 840 Degrees F |
Compatible Handpiece Manufacturer | Hakko |
Material | Composite |
Tip Thickness | 0.5 mm |
Compatible Handpiece Manufacturer Model Number | FM-2030, FM-2031 |
Tip Type | Chisel |
Product Type | Soldering Tip |
Tip Series | T22 |
Description
Soldering Tip, Tip Series T22, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 12 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2030, FM-2031, Tip Outside Diameter 1.6 mm, Tip Thickness 0.5 mm, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 5 Pound (42405)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Shade 10 (770237)
- ARCAIR Exothermic Cutting Rod 3/8" Dia., 36"L, PK25 (43049009)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 4.5mm (T22-D45)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 5.2mm (T22-D52)
- HAKKO Solder Tip, 0.05 in. x 0.33 in., Knife (T30-KN)
- HAKKO Soldering Tip, Conical, 0.2mmx4mmx10.5mm (T18-BR02)
- HAKKO Soldering Tip, Chisel, 1.5mm x 17mm (T15-1603)
- PLATO Soldering Tip For Weller WSP80 (MS-4120)
- Hakko Soldering Tips