Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 5.2mm x 12mm
Mfr # T15-DL52
Zoro # G8817261
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With Mfr. No. FM-2027
- Material Composite
- Tip Width 5.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-DL52
- Zoro # G8817261
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 5.2mm x 12mm |
Tip Width | 5.2 mm |
Tip Outside Diameter | 5.2 mm |
Tip Length | 13 mm |
Details
Item | Soldering Tip |
Type | Chisel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T15 |
Maximum Operating Temperature | 840 Degrees F |
Tip Thickness | 1.2 mm |
Product Type | Soldering Tip |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 5.2 mm, Tip Length 13 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 5.2 mm, Tip Thickness 1.2 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #8 (SC50-8)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62F)
- MASTER APPLIANCE Soldering Iron Kit, 1202 F, With 5 Tips (UT-100Si-TC)
- THERMAL DYNAMICS Electrode, 30-60 A, Standard, PK5 (9-5633)
- HAKKO Soldering Tip, Chisel, 2.0mm x 5mm (T15-D2)
- HAKKO Soldering Tip, Chisel, 3.2mm x 5mm (T15-D32)
- HAKKO Soldering Tip, Chisel, 1.2mm x 10mm (T15-D12)
- HAKKO HAKKO T31B Chisel Soldering Tip (T31B-02D24)
- HAKKO Nozzle, Round, 1.0mm x 2.0mm Size (N61-05)
- HAKKO Soldering Tip, Bent Conical (T15-J02)
- WELLER Soldering Tip, RT13MS pointed, 1-21/32in. (T0054463399N)
- Hakko Soldering Tips