Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 4.0mm x 7.5mm
Mfr # T15-D4
Zoro # G8817225
original price:
$13.39
5% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With Mfr. No. FM-2027
- Maximum Operating Temperature 840 Degrees F
- Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-D4
- Zoro # G8817225
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 4.0mm x 7.5mm |
Tip Length | 7.5 mm |
Tip Outside Diameter | 4 mm |
Tip Width | 4 mm |
Details
Item | Soldering Tip |
Type | Chisel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Maximum Operating Temperature | 840 Degrees F |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Tip Thickness | 0.5 mm |
Tip Series | T15 |
Product Type | Soldering Tip |
Tip Type | Chisel |
Material | Composite |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Compatible Handpiece Manufacturer | Hakko |
Description
Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 4 mm, Tip Length 7.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 4 mm, Tip Thickness 0.5 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Rod Bag-Cd (525)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 1lb (1704-1)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3628)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- HAKKO Soldering Tip, Chisel, 1.5mm x 17mm (T15-1603)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- HAKKO Nozzle, Round, 0.8mm x 1.8mm Size (N61-04)
- HAKKO Soldering Tip, Bevel, 2mm x 19mm (T15-CF2)
- HAKKO Solder Tip, 0.20 in. x 0.23 in., Chisel (T30-D06)
- HAKKO Nozzle, Desoldering, 0.03" Size (N61-02)
- Hakko Soldering Tips