Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 4.0mm x 22mm
Mfr # T15-DL4
Zoro # G8817252
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With Mfr. No. FM-2027
- Maximum Operating Temperature 840 Degrees F
- Tip Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-DL4
- Zoro # G8817252
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 4.0mm x 22mm |
Tip Length | 22 mm |
Tip Outside Diameter | 4 mm |
Tip Width | 4 mm |
Details
Item | Soldering Tip |
Type | Chisel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Maximum Operating Temperature | 840 Degrees F |
Tip Thickness | 1 mm |
Tip Series | T15 |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Hakko |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Material | Composite |
Tip Type | Chisel |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Description
Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 4 mm, Tip Length 22 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 4 mm, Tip Thickness 1 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Liner, PTFE, .047-.062 (229431)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E309/309L-16, 10 lb. (S483944-G33)
- TECHSPRAY Maintenance Cleaner, 16 oz (1630-16S)
- SHARK INDUSTRIES 7018 Welding Rod- 1/8-in. - 10 Lb (11061)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- HAKKO Soldering Tip, Chisel, 5.2mm x 12mm (T15-DL52)
- HAKKO Soldering Tip, Chisel, 2.4mm x 10mm (T15-D24)
- HAKKO Soldering Tip, Flat Blade, 10.4mm (T15-1401)
- HAKKO Soldering Tip, Chisel, 2.0mm x 5mm (T15-D2)
- HAKKO Soldering Tip, Chisel, 1.6mm x 14.5mm (T18-D16)
- WELLER Tip Solder Standard Cd2 (7235)
- Hakko Soldering Tips