Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 3.2mm x 22.5mm
Mfr # T18-DL32
Zoro # G1964466
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With C1148B, FX-8801
- Application Soldering
- Compatible Handpiece Manufacturer Hakko
- Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T18-DL32
- Zoro # G1964466
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 3.2mm x 22.5mm |
Tip Outside Diameter | 3.2 mm |
Tip Length | 22.5 mm |
Tip Width | 3.2 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | C1148B, FX-8801 |
Application | Soldering |
Compatible Handpiece Manufacturer | Hakko |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Tip Thickness | 1 mm |
Tip Type | Chisel |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Maximum Operating Temperature | 899 Degrees F |
Product Type | Soldering Tip |
Tip Series | T18 |
Description
Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 22.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 3.2 mm, Tip Thickness 1 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5020)
- TWECO Nozzle, Copper, Heavy Duty, 0.625" Size, PK2 (12401221)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 300A, .035" to .045" Liner, 15', Miller Connection (P3-15M)
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm (T18-DL2)
- HAKKO Soldering Tip, Chisel, 2.4mm x 14.5mm (T18-D24)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- HAKKO HAKKO T31B Chisel Soldering Tip (T31B-02D16)
- HAKKO Soldering Tip, Knife Blade, 5.0mm x 14mm (T18-K)
- HAKKO Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm (T15-JL02)
- HAKKO Soldering Tip, Chisel, 0.8mmx3.5mmx12mm (T15-JD08)
- Hakko Soldering Tips