Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 2.0mm x 22.5mm
Mfr # T18-DL2
Zoro # G1964475
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With C1148B, FX-8801
- Maximum Operating Temperature 899 Degrees F
- Compatible Handpiece Manufacturer Hakko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T18-DL2
- Zoro # G1964475
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 2.0mm x 22.5mm |
Tip Outside Diameter | 2 mm |
Tip Width | 2 mm |
Tip Length | 22.5 mm |
Details
Item | Soldering Tip |
Type | Chisel |
Application | Soldering |
For Use With | C1148B, FX-8801 |
Maximum Operating Temperature | 899 Degrees F |
Compatible Handpiece Manufacturer | Hakko |
Tip Thickness | 1 mm |
Product Type | Soldering Tip |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Tip Series | T18 |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 2 mm, Tip Length 22.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 2 mm, Tip Thickness 1 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Digital Soldering Station, 40W (WX1011N)
- PARKER TORCHOLOGY Miller Style Liner, .035" to .045", 15' (194012) (M194-012)
- WELLER Soldering Screwdriver Tip, 3/32In (TPTB7)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 10 lb. (20AN58)
- HAKKO Soldering Tip, Chisel, 0.8mm x 14.5mm (T18-D08)
- HAKKO Soldering Tip, Chisel, 3.2mm x 14.5mm (T18-D32)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BC1)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- PLATO Solder Tip, Chisel, 0.047 In/1.2 mm (MS-3150)
- Hakko Soldering Tips