Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 1.6mm x 10mm
Mfr # T15-D16
Zoro # G8817182
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With Mfr. No. FM-2027
- Application Soldering
- Tip Width 1.6 mm
- Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-D16
- Zoro # G8817182
- UPC # 767654303375
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.6mm x 10mm |
Tip Width | 1.6 mm |
Tip Length | 10 mm |
Tip Outside Diameter | 1.6 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | Mfr. No. FM-2027 |
Application | Soldering |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Material | Composite |
Tip Series | T15 |
Tip Thickness | 0.5 mm |
Tip Type | Chisel |
Compatible Handpiece Manufacturer | Hakko |
Maximum Operating Temperature | 840 Degrees F |
Description
Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 10 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1.6 mm, Tip Thickness 0.5 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- BLUE DEMON Rod Storage Tube, 3"X 14"Black (RST-14-BLACK)
- VICTOR Acetylene Cutting Tip (0331-0015)
- NLC LENCO Welder Mark Ii (20400)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- HAKKO Soldering Tip, Chisel, 5.2mm x 12mm (T15-DL52)
- HAKKO Soldering Tip, Chisel, 2.0mm x 5mm (T15-D2)
- HAKKO Solder Tip, 0.03 in. x 0.23 in., Conical (T30-I)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm Size (N61-13)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N61-08)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (42S)
- Hakko Soldering Tips