Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 1.2mm x 15.5mm
Mfr # T18-S9
Zoro # G1964439
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With C1148B, FX-8801
- Application Soldering
- Tip Outside Diameter 1.2 mm
- Tip Length 15.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T18-S9
- Zoro # G1964439
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.2mm x 15.5mm |
Tip Outside Diameter | 1.2 mm |
Tip Length | 15.5 mm |
Tip Width | 1.2 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | C1148B, FX-8801 |
Application | Soldering |
Tip Type | Chisel |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Product Type | Soldering Tip |
Maximum Operating Temperature | 899 Degrees F |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T18 |
Tip Thickness | 0.4 mm |
Description
Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 15.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 1.2 mm, Tip Thickness 0.4 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Lens (287828)
- MAGSWITCH Beam Press, 150 lb. Max. Pull, Steel (8100433)
- TREGASKISS Threaded Nozzle 3/8", Heavy Duty, Tapered (401-14-62)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .045, Spool (ED025946)
- HAKKO Soldering Tip, Chisel, 1.6mm x 14.5mm (T18-D16)
- HAKKO Soldering Tip, Chisel, 2.4mm x 14.5mm (T18-D24)
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm (T18-DL2)
- HAKKO Solder Tip, 0.03 in. x 0.23 in., Conical (T30-I)
- HAKKO Soldering Tip, Chisel, 5.0mm x 18mm (T19-D5)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N50B-04)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 01875 In (643)
- Hakko Soldering Tips