Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 1.2mm x 10mm
Mfr # T15-D12
Zoro # G8817173
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With Mfr. No. FM-2027
- Maximum Operating Temperature 840 Degrees F
- Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-D12
- Zoro # G8817173
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.2mm x 10mm |
Tip Outside Diameter | 1.2 mm |
Tip Length | 10 mm |
Tip Width | 1.2 mm |
Details
Item | Soldering Tip |
Type | Chisel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Maximum Operating Temperature | 840 Degrees F |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Tip Series | T15 |
Material | Composite |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Tip Thickness | 0.5 mm |
Compatible Handpiece Manufacturer | Hakko |
Tip Type | Chisel |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 10 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1.2 mm, Tip Thickness 0.5 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tip, Screwdriver, 0.093 In/2.4 mm (ETB)
- MILLER ELECTRIC Tip, Heating F/Cutting Assembly (ST610)
- HOT MAX Torch Kit, Propane, 100,000 BTU, With Idle/Boost Valve, Jr Version (100G)
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER310-045-30)
- HAKKO Soldering Tip, Chisel, 4.0mm x 7.5mm (T15-D4)
- HAKKO Soldering Tip, Chisel, 0.8mm x 9.5mm (T15-D08)
- HAKKO Soldering Tip, Chisel, 5.2mm x 12mm (T15-DL52)
- HAKKO Soldering Tip, Conical, 0.3mm x 16.5mm (T15-SB03)
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- HAKKO Solder Tip, 0.03 in. x 0.23 in., Conical (T30-I)
- HAKKO Soldering Tip, Chisel, 3.2mm x 5mm (T15-D32)
- Hakko Soldering Tips