Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 0.8mmx3.5mmx12mm
Mfr # T15-JD08
Zoro # G8817313
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bent Chisel
- Application Soldering
- For Use With Mfr. No. FM-2027
- Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
- Product Type Soldering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-JD08
- Zoro # G8817313
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.8mm x 3.5mm x 12mm |
Tip Width | 0.5 mm |
Tip Length | 3.5 mm |
Tip Outside Diameter | 0.5 mm |
Details
Item | Soldering Tip |
Type | Bent Chisel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Product Type | Soldering Tip |
Material | Composite |
Compatible Handpiece Manufacturer | Hakko |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Maximum Operating Temperature | 840 Degrees F |
Tip Type | Bent Chisel |
Tip Thickness | 0.5 mm |
Tip Angle | 30 Degrees |
Tip Series | T15 |
Description
Soldering Tip, Tip Series T15, Tip Type Bent Chisel, Tip Width 0.5 mm, Tip Length 3.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.5 mm, Tip Thickness 0.5 mm, Tip Angle 30 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS TIG, Welding Rod, 1/16"x36"x1lb. Tube (ER308LSI-063-01T)
- BROCO Rod Extender (PC/XT)
- SMITH EQUIPMENT Flashback Arrestor, Regulator, Oxy/Fuel (H753)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- HAKKO Soldering Tip, Bent Chisel, 1.4mmx6mmx7mm (T15-JD14)
- HAKKO Soldering Tip, Bnt Chisel, 1.6mmx6mmx4.5mm (T15-JD16)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- HAKKO Soldering Tip, Chisel, 5.2mm x 8mm (T15-D52)
- HAKKO Soldering Tip, Bevel, 2mm x 19mm (T15-CF2)
- HAKKO Soldering Tip, Conical, 0.2mm x 13.2mm (T18-SB)
- HAKKO Soldering Tip, Conical, 0.2mm x 22.5mm (T18-BL)
- Hakko Soldering Tips