Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 2.0mm x 14.5mm
Mfr # T18-C2
Zoro # G2793275
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- For Use With C1148B, FX-8801
- Application Soldering
- Tip Width 2.1 mm
- Compatible Handpiece Manufacturer Hakko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T18-C2
- Zoro # G2793275
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 2.0mm x 14.5mm |
Tip Width | 2.1 mm |
Tip Length | 14.5 mm |
Tip Outside Diameter | 2 mm |
Details
Item | Soldering Tip |
Type | Bevel |
For Use With | C1148B, FX-8801 |
Application | Soldering |
Compatible Handpiece Manufacturer | Hakko |
Maximum Operating Temperature | 899 Degrees F |
Tip Type | Bevel |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Tip Angle | 45 Degrees |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Product Type | Soldering Tip |
Tip Series | T18 |
Description
Soldering Tip, Tip Series T18, Tip Type Bevel, Tip Width 2.1 mm, Tip Length 14.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 2 mm, Tip Angle 45 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hose, Welding, 3/16x25ft (20027136)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWT-06-100BB)
- LINCOLN ELECTRIC Trigger Assembly (9SS21002)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, Narrow, 90 Degree Angle (54B017)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- HAKKO Soldering Tip, Bevel, 1.3mm x 16.5mm (T18-S6)
- HAKKO Soldering Tip, Chisel, 2.4mm x 14.5mm (T18-D24)
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BCF1)
- HAKKO Soldering Tip, Bent Conical (T15-J02)
- ALPHA METALS Alpha Metals AM13945 16 oz. .125 Plumbing Solder (370323)
- Hakko Soldering Tips