Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 1mm x 11.5mm
Mfr # T15-BCF1
Zoro # G8817103
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Size 1mm x 11.5mm
- Application Soldering
- For Use With Mfr. No. FM-2027
- Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # T15-BCF1
- Zoro # G8817103
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1mm x 11.5mm |
Tip Width | 1.1 mm |
Tip Length | 11.5 mm |
Tip Outside Diameter | 1 mm |
Details
Item | Soldering Tip |
Type | Bevel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Tip Angle | 45 Degrees |
Material | Composite |
Maximum Operating Temperature | 840 Degrees F |
Tip Type | Bevel |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T15 |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 1.1 mm, Tip Length 11.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1 mm, Tip Angle 45 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Air Filter Kit, For Plasma Cutters (7-7507)
- ZORO SELECT Welding Tip (1-101-7)
- WESTWARD Front Cover Lens (TTST100FG)
- XTRWELD DEVELOPER16 Developer, Aerosol Can, 16 oz, Type 2, Solvent, White (DEVELOPER-16)
- HAKKO Soldering Tip, Bevel, 2mm x 11.5mm (T15-BC2)
- HAKKO Soldering Tip, Chisel, 0.8mm x 9.5mm (T15-D08)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm (T18-DL2)
- WELLER Tip Solder Standard Cd2 (7235)
- Hakko Soldering Tips