Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 1mm x 11.5mm
Mfr # T15-BC1
Zoro # G8817042
original price:
$13.69
5% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Size 1mm x 11.5mm
- Application Soldering
- For Use With Mfr. No. FM-2027
- Compatible Handpiece Manufacturer Hakko
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T15-BC1
- Zoro # G8817042
- UPC # 641328051352
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1mm x 11.5mm |
Tip Length | 11.5 mm |
Tip Outside Diameter | 1 mm |
Tip Width | 1.1 mm |
Details
Item | Soldering Tip |
Type | Bevel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Compatible Handpiece Manufacturer | Hakko |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Product Type | Soldering Tip |
Tip Angle | 45 Degrees |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Maximum Operating Temperature | 840 Degrees F |
Tip Series | T15 |
Tip Type | Bevel |
Material | Composite |
Description
Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 1.1 mm, Tip Length 11.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1 mm, Tip Angle 45 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 20ft. (907583)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK5 (RAD64002677)
- LINCOLN ELECTRIC Contact Tip, 0.035", Copper, PK10 (KP2744-035)
- H&S AUTOSHOT Stud Welding Tip For All Guns (1004)
- HAKKO Soldering Tip, Chisel, 5.2mm x 8mm (T15-D52)
- HAKKO Soldering Tip, Bent Conical (T15-J02)
- HAKKO Soldering Tip, Chisel, 1.5mm x 17mm (T15-1603)
- HAKKO Nozzle, Round, 0.8mm x 1.8mm Size (N61-04)
- HAKKO Nozzle, Round, 3.0mm x 4.8mm Size (N61-15)
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- Hakko Soldering Tips