Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 1.3mm x 16.5mm
Mfr # T18-S6
Zoro # G2793266
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Application Soldering
- For Use With C1148B, FX-8801
- Compatible Handpiece Manufacturer Hakko
- Tip Width 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T18-S6
- Zoro # G2793266
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.3mm x 16.5mm |
Tip Width | 1.3 mm |
Tip Outside Diameter | 1.3 mm |
Tip Length | 16.5 mm |
Details
Item | Soldering Tip |
Type | Bevel |
Application | Soldering |
For Use With | C1148B, FX-8801 |
Compatible Handpiece Manufacturer | Hakko |
Product Type | Soldering Tip |
Maximum Operating Temperature | 899 Degrees F |
Tip Series | T18 |
Tip Type | Bevel |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Tip Angle | 60 Degrees |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Description
Soldering Tip, Tip Series T18, Tip Type Bevel, Tip Width 1.3 mm, Tip Length 16.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 1.3 mm, Tip Angle 60 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Pen Dispenser, 5-1/2In., Silver (CW2200MTP)
- WESTWARD Welding Wire, 1/16", E71T-1 (20YD77)
- POWERWELD Purox Style Cutting Tip, Acetylene, #7 (16K11) (4202-7)
- MASTER APPLIANCE Repair Kit (20261)
- HAKKO Soldering Tip, Bevel, 0.5mm x 13.5mm (T18-C05)
- HAKKO Soldering Tip, Bevel, 2.0mm x 14.5mm (T18-C2)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- HAKKO Soldering Tip, Chisel, 2.4mm x 10mm (T15-D24)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- HAKKO Soldering Tip, Conical, 0.2mm x 15mm (T15-BLL)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- Hakko Soldering Tips