Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 0.8mm x 15.5mm
Mfr # T18-C08
Zoro # G9678575
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- For Use With C1148B, FX-8801
- Application Soldering
- Tip Width 0.7 mm
- Product Type Soldering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T18-C08
- Zoro # G9678575
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.8mm x 15.5mm |
Tip Width | 0.7 mm |
Tip Length | 15.5 mm |
Tip Outside Diameter | 0.8 mm |
Details
Item | Soldering Tip |
Type | Bevel |
For Use With | C1148B, FX-8801 |
Application | Soldering |
Product Type | Soldering Tip |
Tip Series | T18 |
Tip Type | Bevel |
Maximum Operating Temperature | 899 Degrees F |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Tip Angle | 45 Degrees |
Compatible Handpiece Manufacturer | Hakko |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Description
Soldering Tip, Tip Series T18, Tip Type Bevel, Tip Width 0.7 mm, Tip Length 15.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.8 mm, Tip Angle 45 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnify Lens With Diopter 1.75 (33N563)
- TECHSPRAY Pro Wick Yellow #2 Braid - AS, Length: 5 ft (1809-5F)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- MILLER ELECTRIC Nozzle, Alumina, LG, #12 (3/4 In), PK10 (53N87)
- HAKKO Soldering Tip, Bevel, 2.0mm x 14.5mm (T18-C2)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- HAKKO Soldering Tip, Bevel, 0.5mm x 13.5mm (T18-C05)
- HAKKO Soldering Tip, Bevel, 3mm x 10mm (T15-BC3)
- HAKKO HAKKO T11 Chisel Soldering Tip (T11-D4)
- HAKKO Soldering Tip, Conical, 0.2mm x 7.5mm (T15-B)
- WELLER Soldering Tip, Needle, 5/32in. (T0054461599N)
- Hakko Soldering Tips